RA5606930WH - *Delisted* 5-6" Led Trim W/Gimbal 3000K Wide Flood

Halo

  • $71.59 (Each)
  • $71.59 (Each)

  • $429.54 (Per 6)
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
RA5606930WH
Manufacturer
Halo
Manufacturer's Part Number
RA5606930WH
Description
*Delisted* 5-6" Led Trim W/Gimbal 3000K Wide Flood
Retrofit Led Module, 120 V, 85 Ma, 10 W, E26 Base, Die-Cast Aluminum, Matte White Paint, White, 3000 K, 90, Dimmable, 670 LM Brightness (Lumens), 3.5 In Height, 7.25 In Diameter, 2 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693245 / 00080083693245
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.59 (Each)
Standard Packaging
$429.54 (Per 6)
Resources
Images
 
 
RA5606930WH - Small Image
 
RA5606930WH - Large Image
 
RA5606930WH - Large Image
 
RA5606930WH - Large Image
 
RA5606930WH - Large Image
 
RA5606930WH - Large Image
Specifications Sheets
 
 
RA5606930WH - Specification Sheet
 
RA5606930WH - Specification Sheet
Attachments
 
 
RA5606930WH - Specification Sheet
 
RA5606930WH - Specification Sheet
 
RA5606930WH - Specification Sheet
 
RA5606930WH - Specification Sheet
Brochures
 
 
RA5606930WH - Brochure
 
RA5606930WH - Brochure
Other Links
 
 
RA5606930WH - Other
 
RA5606930WH - Other
 
RA5606930WH - Other
 
RA5606930WH - Other
 
RA5606930WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
85 mA
Material
Die-Cast Aluminum
Wattage
10 W
amperage rating
0.085 (at 120V)
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Base Type
E26
Finish
Matte White Paint
Color
White
color temperature
3000 k
Color Rendering Index
90
Dimensions and Weight
Height
3.5 in;89 mm
Diameter
7.25 in;184 mm
Descriptions
Product Type
Retrofit LED Module
Description
5-6" LED TRIM W/GIMBAL 3000K WIDE FLOOD
Long Description
Retrofit LED Module, 120 V, 85 mA, 10 W, E26 Base, Die-Cast Aluminum, Matte White Paint, White, 3000 K, 90, Dimmable, 670 lm Brightness (Lumens), 3.5 in Height, 7.25 in Diameter, 2 lb
Features
The Halo RA56 LED is a complete Adjustable Gimbal LED Module for 5" and 6" aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The RA56 adjustable gimbal offers 35-degree tilt and up to 360-degree rotation. The RA56 is designed for use with 5” and 6" housings including Halo H550, H750, H5 and H7 series, and other compatible 5" and 6" housings. The RA56 integral 120 volt LED driver is designed for compatibility with Leading Edge and Trailing Edge phase control dimm
Short Description
Retrofit LED Module, 120 V, 10 W
extra long description
ETNCL-CAN RA5606930WH 5/6" LED ADJ
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Additional Information
Total Wattage
10 W
dimmable
Yes
Brightness (Lumens)
670 lm
includes
Grounding Cable;Screwbase Adapter
ip rating
IP34
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
package quantity
6 PK;1 CT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA5606930WH
sub brand
Prevail Series
GTIN
00080083693245
UPC
080083693245
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA56 LED Retrofit Module
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
1.97
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Accent Lighting;Task Lighting;Grazing Lighting;General Area Lighting
Energy Star
yes
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP54 Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat