MHSS1000MT0R - 1000W Open Rated HB

Cooper Lumark

  • $189.99 (Each)
  • $189.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MHSS1000MT0R
Manufacturer
Cooper Lumark
Manufacturer's Part Number
MHSS-1000-MT-OR
Description
1000W Open Rated HB
1000W MH Multi-Tap Open Rated
Slang Terms

Categories
Hid Highbay, Lowbay & Industri - Hid Highbay Lighting
Classification
Outdoor Hid Lighting
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
623961126727 / 00623961126727
Weight per unit
30.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.99 (Each)
Resources
Images
 
 
MHSS1000MT0R - Small Image
 
MHSS1000MT0R - Large Image
Attachments
 
 
MHSS1000MT0R - Specification Sheet
Features
Wattage
1,000 W
Voltage Rating
277 VAC
amperage rating
3.61 in
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
11.75 in
Length
20.0 in
Height
7 in
Descriptions
Product Type
1000W MH MT Cwa W/or
Description
1000W OPEN RATED HB
Long Description
1000W MH Multi-Tap Open Rated
Special Features
Easy slide-on die-cast aluminum mounting box with tapped opening
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
MHSS-1000-MT-OR
sub brand
SS Steeler 23"
GTIN
00623961126727
UPC
623961126727
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Industrial Component
Packaging
Weight per each
30.3599
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL Listed - Damp Location
You must have an account to view stock levels

* All prices subject to change.