HU2012P - Halo Uc Track 12" WHT

Halo

  • $19.28 (Each)
  • $19.28 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU2012P
Manufacturer
Halo
Manufacturer's Part Number
HU2012P
Description
Halo Uc Track 12" WHT
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083633647 / 00080083633647
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.28 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HU2012P - Small Image
 
HU2012P - Large Image
 
HU2012P - Large Image
Attachments
 
 
HU2012P - Specification Sheet
Installation Sheets
 
 
HU2012P - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Voltage Rating
12
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.25 IN Length 5.188 IN Width 7.25 IN Height
Descriptions
Description
HALO UC TRACK 12" WHT
Product Type
Halo Undercabinet Track, 12" White
Special Features
Stronger magnetic puck contacts enable ease of position adjustment
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU2012P
Sub Brand
HU20 Gen2 LED Undercabinet
GTIN
00080083633647
UPC
080083633647
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat