FTR1740L - Led Twin Round Flood 40K Bronze

Halo Outdoor

  • $122.20 (Each)
  • $122.20 (Each)
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
FTR1740L
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTR1740L
Description
Led Twin Round Flood 40K Bronze
Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brightness (Lumens), 5000 K, Bronze, 8.3 In Length, 6.6 In Width, 5.4 In Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083705061 / 00080083705061
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.20 (Each)
Resources
Images
 
 
FTR1740L - Large Image
 
FTR1740L - Small Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
Specifications Sheets
 
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
Attachments
 
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
Other Links
 
 
FTR1740L - Other
 
FTR1740L - Other
 
FTR1740L - Other
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
120 V ac
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
amperage rating
NiMh
Material
Die-Cast Aluminum
Material, Color, and Finish
Style
Lighting
Color
Open Office, Retail
color temperature
5000 k
Lens Material
Tempered Glass
Finish
Bronze
Dimensions and Weight
Size
5.6 IN Length 7.3 IN Width 6.0 IN Height
Length
8.3 in;211 mm
Width
6.6 in;168 cm
Height
5.4 in;138 mm
Descriptions
Description
LED TWIN ROUND FLOOD 40K BRONZE
Product Type
Led Flood Light
Special Features
2.5 at (120V)
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V ac, 150 W (Incandescent), 1600 lm Brightness (Lumens), 5000 K, Bronze, 8.3 in Length, 6.6 in Width, 5.4 in Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.3 lb
Features
The new All-Pro(TM) LED Twin Head Round Flood fixtures utilize the latest in LED technology for maximum light output in a low-profile, compact housing. This design is ideal as a direct replacement for traditional styles, producing the equivalent of a 150W incandescent fixture. Available in white or bronze, they can be wall or eave mounted for a wide range of applications.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 VAC, White
extra long description
ETNCL FTR1740L FLOOD TWIN ROUND LED
Additional Information
Socket Type
N/A
Equivalent Wattage
150 W (Incandescent)
Brightness (Lumens)
1600 lm
Mounting Type
Wall Mount/Eave Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
average life
50000 h
Standards Met
ECCN: EAR99NLR;UL/CUL Wet Location Listed
package quantity
1 ct
Warranty
5 yr
Manufacturer Information
Manufacturers Part Number
FTR1740L
sub brand
FTR1740L Series
Brand
Halo Outdoor
GTIN
00080083705061
UPC
080083705061
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat