E7TAT - 6" N-Ic At NC HSNG, 120V

Halo

  • $17.66 (Each)
  • $17.66 (Each)

  • $105.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E7TAT
Manufacturer
Halo
Manufacturer's Part Number
E7TAT
Description
6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737666 / 00080083737666
Weight per unit
1.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Standard Packaging
$105.96 (Per 6)
Resources
Other Links
 
 
E7TAT - Other
 
E7TAT - Other
Images
 
 
E7TAT - Large Image
 
E7TAT - Large Image
Attachments
 
 
E7TAT - Specification Sheet
Features
Number of Lamps
1
Voltage Rating
120V
Wattage
150W
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
amperage rating
N/A
Ballast Type
N/A
Descriptions
Description
6" N-IC AT NC HSNG, 120V
Product Type
6" Non-Ic, Airtite, New Const HSG NJB
extra long description
CLS E7TAT 6" NON-IC, AIRTITE, NEW C
Long Description
6" NON-IC, Air-Tite, New Construction Housing, 120V
Special Features
For use in non-insulated ceilings
Additional Information
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E7TAT
Brand
HALO
GTIN
00080083737666
UPC
080083737666
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
1.9599
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.