APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast

Metalux

  • $85.17 (Each)
  • $85.17 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
APWGPW432
Manufacturer
Metalux
Manufacturer's Part Number
APWGPW432
Description
4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083622139 / 00080083622139
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.17 (Each)
Resources
Images
 
 
APWGPW432 - Large Image
 
APWGPW432 - Large Image
 
APWGPW432 - Large Image
Attachments
 
 
APWGPW432 - Specification Sheet
Features
Wattage
32 W
Voltage Rating
120/277 V ac
Current Rating
462 mA
amperage rating
0.462 (at 277V)
Number of Lamps
4
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Finish
Baked Enamel
Style
(blank)
Dimensions and Weight
Length
12 in;305 mm
Height
2-1/2 in;63 mm
Descriptions
extra long description
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T
Product Type
Wraparound Luminaire
Long Description
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb
Features
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Short Description
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Special Features
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Description
4' 4 LAMP WRAP ELECTRONIC BALLAST
Additional Information
for use with
Schools;Offices and Other Commercial
Mounting Type
Surface Mount
Standards Met
ISO Certified;UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APWGPW432
sub brand
APW-GPW Series
GTIN
00080083622139
UPC
080083622139
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparounds
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Mounting
Surface Mount
You must have an account to view stock levels

* All prices subject to change.