APWGPW232 - 4' 2 Lamp Wrap Electronic Ballast

Metalux

  • $70.02 (Each)
  • $70.02 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
APWGPW232
Manufacturer
Metalux
Manufacturer's Part Number
APW-GPW232
Description
4' 2 Lamp Wrap Electronic Ballast
2 Lamp, 4' General Purpose Wrap, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083622115 / 00080083622115
Weight per unit
5.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.02 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
137
Resources
Images
 
 
APWGPW232 - Large Image
Attachments
 
 
APWGPW232 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.231 (at 277V)
Lamp Type
T8
Material
Steel
Number Of Lamps
2
Voltage Rating
120/277V 50/60 Hz Electronic
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4' 2 LAMP WRAP ELECTRONIC BALLAST
Extra Long Description
ECL APW-GPW232 ALLPRO WRAPS, 4'2L T
Long Description
2 LAMP, 4' GENERAL PURPOSE WRAP, PRISMATIC LENS, NEMA PREMUIM T8 UNV ELECTRONIC BALLAST
Product Type
Allpro Wraps, 4'2L T8 General
Special Features
General purpose version
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APW-GPW232
GTIN
00080083622115
UPC
080083622115
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wraparounds
Availability
Status
Inactive
Packaging
Weight per each
5.88
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of APWGPW232.
Jump To:

Similar Items

Similar items are close alternatives to APWGPW232, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat