AL3050LPCGY - 34W Led Area LT 5K 3300L Gry 50K HRS W/PC

Halo Outdoor

  • $127.53 (Each)
  • $127.53 (Each)

  • $255.06 (Per 2)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL3050LPCGY
Manufacturer
Halo Outdoor
Manufacturer's Part Number
AL3050LPCGY
Description
34W Led Area LT 5K 3300L Gry 50K HRS W/PC
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083709977 / 00080083709977
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.53 (Each)
Carton
$255.06 (Per 2)
Standard Packaging
$127.53 (Each)
Stock Availability
Hobbs
0
Odessa
0
All Stores
0
Resources
Images
 
 
AL3050LPCGY - Small Image
 
AL3050LPCGY - Large Image
 
AL3050LPCGY - Large Image
Attachments
 
 
AL3050LPCGY - Specification Sheet
Other Links
 
 
AL3050LPCGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.279
Ballast Type
N/A
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120
Material, Color, and Finish
Style
(blank)
Descriptions
Description
34W LED AREA LT 5K 3300L GRY 50K HRS W/PC
Extra Long Description
ETNCL AL3050LPCGY LED AREA LIGHT, 3
Product Type
Led Area Light, 3000 LM, 5000K, 120V, Gy
Special Features
Over 13 years of maintenance-free LEDs with lifespan of 50,000 hours
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
AL3050LPCGY
Sub Brand
AL3050LPC Series
GTIN
00080083709977
UPC
080083709977
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
DUSK TO DAWN
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
5.7
Carton
2
Package
1
Uses, Certifications, and Standards
Application
lighting
Standard
cULus Listed - Wet Location;40 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AL3050LPCGY.
Jump To:

Similar Items

Similar items are close alternatives to AL3050LPCGY, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat