993W1 - 4" Trim Coilex Baffle White Trim W/White Baffle

Halo

  • $36.39 (Each)
  • $36.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
993W1
Manufacturer
Halo
Manufacturer's Part Number
993W
Description
4" Trim Coilex Baffle White Trim W/White Baffle
4" Trim Coilex Baffle White Trim With White Baffle
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628483 / 00080083628483
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.39 (Each)
Resources
Images
 
 
993W1 - Large Image
 
993W1 - Large Image
Attachments
 
 
993W1 - Specification Sheet
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.125 IN Length 3.438 IN Width 2.75 IN Height
Descriptions
Product Type
White Coilex Baffle, Whit E Trim
Description
4" TRIM COILEX BAFFLE WHITE TRIM W/WHITE BAFFLE
extra long description
CLS 993W WHITE COILEX BAFFLE, WHIT
Long Description
4" Trim Coilex Baffle White Trim with White Baffle
Special Features
Die cast trim ring with Coilex® baffle precision baffle
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
993W
GTIN
00080083628483
UPC
080083628483
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.