6130WHELL - 6" White PBR30 Eb SF Ring 35 D

Halo

  • $9.63 (Each)
  • $9.63 (Each)

In-Stock: 0 available locally (Lancaster, TX) (change location)
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
6130WHELL
Manufacturer
Halo
Manufacturer's Part Number
6130WH-ELL
Description
6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765768 / 00080083765768
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
18
All Stores
121
Resources
Images
 
 
6130WHELL - Large Image
 
6130WHELL - Large Image
 
6130WHELL - Large Image
Attachments
 
 
6130WHELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
9.7 in
Width
9.4 in
Height
11.4 in
Diameter
6 INCH
Size
8.0 IN Length 8.25 IN Width 4.125 IN Height
Descriptions
Product Type
Adjustable Eyeball & Self-Flange Ring
Black Baffle, White Self-Flange Ring
Long Description
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.06 lb
Features
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt.
Short Description
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT
Description
6" WHITE PBR30 EB SF RING 35 D
extra long description
CLS 6130WH-ELL 6"WH EYEBALL,WHSF OT
Special Features
35° Tilt, 360° rotation
Additional Information
Mounting Type
Recessed Mount
package quantity
384 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6130WH-ELL
GTIN
00080083765768
UPC
080083765768
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.06 lb
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat