6103BBELL - 6" Black SS Metal Baffle, White SF Ring

Halo

  • $6.31 (Each)
  • $6.31 (Each)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)
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
6103BBELL
Manufacturer
Halo
Manufacturer's Part Number
6103BB-ELL
Description
6" Black SS Metal Baffle, White SF Ring
Baffle Trim, Black, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting, 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 1080 PL;18 Ca Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765744 / 00080083765744
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
1,152
Resources
Images
 
 
6103BBELL - Large Image
 
6103BBELL - Small Image
 
6103BBELL - Small Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
Specifications Sheets
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
Attachments
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
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
Metal
amperage rating
Open Office, Retail
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
7-3/4 in;197 mm
Width
5-7/16 in;138 mm
Height
2-11/16 in;68 mm
Size
Cooper Halo
Length
Cooper Portfolio
Descriptions
Features
Straight metal baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Baffle Trim, Metal, 7-3/4 in (D)
Product Type
Metal Tapered Baffle With Ring
Long Description
Baffle Trim, Black, 197 mm;7-3/4 in Diameter,For Use With Halo Housing, Recessed Downlighting, 2-11/16 in;68 mm Height, Metal Material, Wall Mount, 1080 PL;18 CA Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances;Straight Sides of Metal Baffle for Large Diameter Lamps, cULus Listed, 0.51 lb Weight, 138 mm;5-7/16 in Width
Special Features
Straight Sides of Metal Baffle for Large Diameter Lamps;Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances
Description
6" BLACK SS METAL BAFFLE, WHITE SF RING
extra long description
ETNCL 6103BB-ELL 6" BK METALSTRAIGH
Additional Information
for use with
Recessed Downlighting;Halo Housing
Mounting Type
Wall Mount
Standards Met
cULus Listed
package quantity
18 CA;1080 PL
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Reflector Type
Cooper Halo Commercial
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6103BB-ELL
sub brand
Halo(TM)
GTIN
00080083765744
UPC
080083765744
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Cooper Halo
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51 lb
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Classified
environmental conditions
Cooper Halo Commercial
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,152

Location search:

Greater Tyler Area

Location Stock Available

M-Z

Location Stock Available
Plano
2 View Store
West Dallas
26 View Store

* All prices subject to change.

Begin Live Chat