2GR8432AUNVEB81 - 4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast

Metalux

  • $103.85 (Each)
  • $103.85 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2GR8432AUNVEB81
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-432A-UNV-EB81-U
Description
4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast
4 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401286812 / 00662401286812
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.85 (Each)
Resources
Images
 
 
2GR8432AUNVEB81 - Large Image
 
2GR8432AUNVEB81 - Large Image
Attachments
 
 
2GR8432AUNVEB81 - Specification Sheet
Features
Lamp Type
T8 (Not Included)
Voltage Rating
120/277V
Number of Lamps
4
Ballast Type
Instant Start
amperage rating
N/A
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR8 4 LMP, 2'X4' FL Trof, Elt Bal, T8
Description
4 LAMP, 2'X4' STATIC LENSED TROFFER ELECTR BALLAST
extra long description
CLS 2GR8-432A-UNV-EB81-U GR8 4 LMP,
Long Description
4 Lamp, 2'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8
Special Features
Optimized for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-432A-UNV-EB81-U
GTIN
00662401286812
UPC
662401286812
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Mounting
Flushmount
Application
lighting
standard
UL/cUL Listed - Damp Location
You must have an account to view stock levels

* All prices subject to change.