2GR82U6T8AUNVEB8 - 2'X2' 2 Lamp Static Lensed Troffer Electr Ballast

Metalux

  • $114.67 (Each)
  • $114.67 (Each)
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
2GR82U6T8AUNVEB8
Manufacturer
Metalux
Manufacturer's Part Number
2GR82U6T8AUNVEB8
Description
2'X2' 2 Lamp Static Lensed Troffer Electr Ballast
Lensed Troffer, U6T8 Bulb Shape, 23-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 277 V, 32 W, Magnetic Ballast, Electronic, 2850 LM Brightness (Lumens), 2G11 Base, 2 Lamps, 1 Ballasts, Cold Rolled Steel Housing Material, Baked White Enamel, Troffer Mount, 12.1999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
623961643842 / 00623961643842
Weight per unit
12.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.67 (Each)
Resources
Images
 
 
2GR82U6T8AUNVEB8 - Large Image
 
2GR82U6T8AUNVEB8 - Large Image
Specifications Sheets
 
 
2GR82U6T8AUNVEB8 - Specification Sheet
Attachments
 
 
2GR82U6T8AUNVEB8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic
Lamp Wattage
32 W
Voltage Rating
120-277V
Number of Lamps
2
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Base Type
2G11
Housing Material
Cold rolled steel
Finish
Baked White Enamel
Style
(blank)
Dimensions and Weight
Height
3-1/4 in;83 mm
Length
23-15/16 in;610 mm
Width
23-3/4 in;603 mm
Descriptions
Product Type
Lensed Troffer
Description
2'X2' 2 LAMP STATIC LENSED TROFFER ELECTR BALLAST
Long Description
Lensed Troffer, U6T8 Bulb Shape, 23-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 277 V, 32 W, Magnetic Ballast, Electronic, 2850 lm Brightness (Lumens), 2G11 Base, 2 Lamps, 1 Ballasts, Cold Rolled Steel Housing Material, Baked White Enamel, Troffer Mount, 12.1999 lb/EA
Features
The GR8 is a T8-dedicated lensed troffer designed to offer premium performance in a low profile housing. T8 dedication and optimized lamp to lens spacing provides the best in energy efficiency and optical control. The GR8’s shallow, low profile housing is compatible with even highly restrictive plenums. Luminaires are compatible with today’s popular ceiling systems.The GR8 offers great performance and great quality. The series is an excellent choice for commercial offices, schools, hospitals, retail mercha
Short Description
Lensed Troffer, 32 W, Cold Rolled Steel
extra long description
CLS 2GR8-2U6T8A-UNV-EB81-U GR8 2 LM
Special Features
Optimized for T8 lamps
Additional Information
bulb shape
U6T8
start type
Electronic
Brightness (Lumens)
2850 lm
Number of Ballasts
1
includes
Lamp
for use with
Fifth Light System
Standards Met
UL Listed;cUL Listed
Mounting Type
Troffer Mount
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR82U6T8AUNVEB8
sub brand
GR8 Series
GTIN
00623961643842
UPC
623961643842
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Packaging
Weight
12.1999 lb/EA
Weight per each
12.1999
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Flushmount
standard
UL/cUL Listed - Damp Location;UL/cUL Listed for Insulation Contact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat