22GRLD543F1UNVL8 - 22grld543f1unvl840cd1u

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22GRLD543F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
22GR-LD5-43-F1-UNV-L835-CD1-U
Description
22grld543f1unvl840cd1u
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 3500K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083798629 / 00080083798629
Weight per unit
8.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
22GRLD543F1UNVL8 - Large Image
 
22GRLD543F1UNVL8 - Large Image
Attachments
 
 
22GRLD543F1UNVL8 - Specification Sheet
Brochures
 
 
22GRLD543F1UNVL8 - Brochure
Other Links
 
 
22GRLD543F1UNVL8 - Other
 
22GRLD543F1UNVL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277V
amperage rating
N/A
Lamp Type
LED
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Description
22GRLD543F1UNVL840CD1U
Product Type
GR Led Trof, 2X2, 4300 LM, 35K, 0 - 10V
Long Description
GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 3500K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
extra long description
CLS 22GR-LD5-43-F1-UNV-L835-CD1-U G
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22GR-LD5-43-F1-UNV-L835-CD1-U
GTIN
00080083798629
UPC
080083798629
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
8.27
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;UL Recognized;25 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;DLC Premium;UL/cUL Listed for Insulation Contact
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat