IMC4 - 4" Imc Conduit

Conduit

  • $227.80 (Per 10 Feet)
  • $22.78 (Per Foot)

  • $227.80 (Per 10 Feet)

  • $2,277.96 (Per 100 Feet)

  • $5,467.10 (Per 240 Feet)

In-Stock: 1,890 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC4
Manufacturer
Conduit
Manufacturer's Part Number
IMC4
Description
4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - Imc Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000102
Weight per unit
6.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$22.78 (Per Foot)
Carton
$227.80 (Per 10 Feet)
Standard Packaging
$5,467.10 (Per 240 Feet)
Stock Availability
Pearsall
0 Feet (Find nearest stock)
San Antonio RDC
210 Feet
All Stores
1,890 Feet
Resources
Images
 
 
IMC4 - Large Image
 
IMC4 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Orange (Cap)
Dimensions and Weight
Length
9 ft 10-1/4 in
Descriptions
Product Type
Intermediate Metal Conduit
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 mm;4.456 to 4.476 in Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 10-1/4 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 103 mm;4 in Trade Size, 0.140 to 0.160 in;3.56 to 4.06 mm Wall Thickness, 6.82 lb/ft Weight
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Short Description
Intermediate Metal Conduit, 4 in, 9 ft 10-1/4 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Description
4" IMC CONDUIT
Additional Information
Conduit Outer Diameter
4.456 to 4.476 in;113.2 to 113.69 mm
Made in USA
yes
Wall Thickness
0.140 to 0.160 in;3.56 to 4.06 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC4
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
4 in;103 mm
Availability
minimum qty
10
Packaging
Weight
6.82 lb/ft
Weight per foot
6.82
Carton
10
Package
240
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC4.
Jump To:

Similar Items

Similar items are close alternatives to IMC4, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • Our Part #: GAL4
  • San Antonio RDC Availability: 1,930 Feet
  • Total Availability: In Stock
  • MFR Part #: GAL4
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($310.59) · 200 Feet ($6,211.84) ·
GAL4 - Conduit

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$310.59

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat