IMC212 - 2-1/2" Imc Conduit

Republic Conduit - Maverick Tu

  • $133.14 (Per 10 Feet)
  • $13.31 (Per Foot)

  • $133.14 (Per 10 Feet)

  • $1,331.40 (Per 100 Feet)

  • $4,926.18 (Per 370 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC212
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
2-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - IMC Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000072
Weight per unit
4.2799 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.31 (Per Foot)
Carton
$133.14 (Per 10 Feet)
Standard Packaging
$4,926.18 (Per 370 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
4,440 Feet
Resources
Images
 
 
IMC212 - Small Image
 
IMC212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC212.
Jump To:

Similar Items

Similar items are close alternatives to IMC212, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Col...
  • Our Part #: GAL212
  • San Antonio RDC Availability: 400 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($199.11) · 370 Feet ($7,367.14) ·
GAL212 - Republic Con-Nucor Tube

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$199.11

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat