IMC12 - 1/2" Imc Conduit

Republic Con-Nucor Tube

  • $16.92 (Per 10 Feet)
  • $1.69 (Per Foot)

  • $16.92 (Per 10 Feet)

  • $169.23 (Per 100 Feet)

  • $5,923.05 (Per 3,500 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC12
Manufacturer
Republic Con-Nucor Tube
Manufacturer's Part Number
Description
1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000010
Weight per unit
0.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.69 (Per Foot)
Carton
$169.23 (Per 100 Feet)
Standard Packaging
$5,923.05 (Per 3,500 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
113,570 Feet
Resources
Images
 
 
IMC12 - Small Image
 
IMC12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113,570 Feet

Location search:
These alternate items can be purchased instead of IMC12.
Jump To:

Similar Items

Similar items are close alternatives to IMC12, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Col...
  • Our Part #: GAL12
  • Deer Park Availability: 2,110 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($327.16) · 2,500 Feet ($8,179.00) ·
GAL12 - Republic Con-Nucor Tube

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$32.72

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat