IMC114 - 1-1/4" Imc Conduit

Republic Conduit - Maverick Tu

  • $42.99 (Per 10 Feet)
  • $4.30 (Per Foot)

  • $42.99 (Per 10 Feet)

  • $429.85 (Per 100 Feet)

  • $5,802.98 (Per 1,350 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC114
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000041
Weight per unit
1.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.30 (Per Foot)
Carton
$42.98 (Per 10 Feet)
Standard Packaging
$5,802.98 (Per 1,350 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
35,010 Feet
Resources
Images
 
 
IMC114 - Small Image
 
IMC114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35,010 Feet

Location search:

* All prices subject to change.

Begin Live Chat