GAL212 - 2-1/2" Rigid Conduit

Republic Conduit - Maverick Tu

  • $203.03 (Per 10 Feet)
  • $20.30 (Per Foot)

  • $203.03 (Per 10 Feet)

  • $2,030.30 (Per 100 Feet)

  • $7,512.11 (Per 370 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL212
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
2-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 In;62.71 MM Conduit Inner Diameter, 2.875 In;73.03 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 5.6699 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001079
Weight per unit
5.6699 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$20.30 (Per Foot)
Carton
$203.03 (Per 10 Feet)
Standard Packaging
$7,512.11 (Per 370 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
23,540 Feet
Resources
Images
 
 
GAL212 - Small Image
 
GAL212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,540 Feet

Location search:
These alternate items can be purchased instead of GAL212.
Jump To:

Similar Items

Similar items are close alternatives to GAL212, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yello...
  • Our Part #: IMC212
  • Atlanta Availability: 370 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($135.74) · 370 Feet ($5,022.42) ·
IMC212 - Republic Con-Nucor Tube

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.74

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat