EMT312 - 3-1/2" Emt Conduit

Republic Conduit - Maverick Tu

  • $110.38 (Per 10 Feet)
  • $11.04 (Per Foot)

  • $110.38 (Per 10 Feet)

  • $1,103.75 (Per 100 Feet)

  • $4,083.88 (Per 370 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT312
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
3-1/2" Emt Conduit
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.834 In;97.38 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 3.25 LB/
Slang Terms
Emt
Suggest a New Term
Categories
Metallic Conduit - EMT Conduit Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
78541602009
Weight per unit
3.25 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$11.04 (Per Foot)
Carton
$110.38 (Per 10 Feet)
Standard Packaging
$4,083.88 (Per 370 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
25,650 Feet
Resources
Images
 
 
EMT312 - Small Image
 
EMT312 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,650 Feet

Location search:

* All prices subject to change.

Begin Live Chat