PRL1A3225L42AS - PRL1A Interior 208/120 3P4W 225A 42 CKTS Al Bus

Eaton

  • $339.04 (Each)
  • $339.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PRL1A3225L42AS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3225L42AS
Description
PRL1A Interior 208/120 3P4W 225A 42 CKTS Al Bus
PRL1A Interior 208/120 3P4W 225A 42 CKTS Al Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685426051 / 00786685426051
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.04 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PRL1A3225L42AS - Small Image
 
PRL1A3225L42AS - Large Image
 
PRL1A3225L42AS - Video
Attachments
 
 
PRL1A3225L42AS - Specification Sheet
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
Eaton Pow-R-Stock PRL1A Panelboard
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
PRL1A INTERIOR 208/120 3P4W 225A 42 CKTS AL BUS
extra long description
ETN PRL1A3225L42AS Eaton Pow-R-Stoc
Long Description
PRL1A INTERIOR 208/120 3P4W 225A 42 CKTS AL BUS
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A3225L42AS
GTIN
00786685426051
UPC
786685426051
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
30
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area