GHB3100 - Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC

Eaton

  • $752.77 (Each)
  • $752.77 (Each)

In-Stock: 356 available at other locations ( find a store with stock)
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
GHB3100
Manufacturer
Eaton
Manufacturer's Part Number
GHB3100
Description
Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 50/60 HZ, 8
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679048139 / 00786679048139
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$752.77 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
8
All Stores
356
Resources
Images
 
 
GHB3100 - Small Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Video
Other Links
 
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
Attachments
 
 
GHB3100 - Specification Sheet
Brochures
 
 
GHB3100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
Three-pole
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
TYPE GHB BREAKR 3P 100A 277/480VAC MAX 125/250VDC
Extra Long Description
ETN GHB3100BP8 GHB CCB 3P100A 277/4
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz, 8
Product Type
GHB CCB 3P100A 277/480VAC Max 125/250VDC
Additional Information
Dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
Frame
G
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB3100
GTIN
00786679048139
UPC
786679048139
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 356

Location search:

* All prices subject to change.

Begin Live Chat