GHB3040 - Type GHB BRKR 3P 40A 277/480VAC Max 125/250VDC Max

Eaton

  • $491.83 (Each)
  • $491.83 (Each)
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
GHB3040
Manufacturer
Eaton
Manufacturer's Part Number
GHB3040
Description
Type GHB BRKR 3P 40A 277/480VAC Max 125/250VDC Max
Circuit Breaker, Molded Case, Thermal Magnetic Type; 3.8 Inch Width X 6.6 Inch Depth X 4 Inch Height Size; 480 Volt Max. Ac Voltage Rating; 250 Volt Max. DC Voltage Rating; Ul 489, Csa C22.2 Approval
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679911280 / ~ / 00786679911280
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$491.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1,153
Resources
Installation Sheets
 
 
GHB3040 - Installation Sheet
Attachments
 
 
GHB3040 - Specification Sheet
Images
 
 
GHB3040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,153

Location search:
These alternate items can be purchased instead of GHB3040.
Jump To:

Cross Referenced

These items are similar to GHB3040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3040 Eaton 00786679911280
TEY340 GENERAL ELECTRIC 00783164181050
BQD340 Siemens 00783643277397
EDB34040 Capital Tristate 00785901875284

* All prices subject to change.

Begin Live Chat