GHB2100 - Type GHB Breakr 2P 100A 277/480VAC Max 125/250VDC

Eaton

  • $629.62 (Each)
  • $629.62 (Each)
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
GHB2100
Manufacturer
Eaton
Manufacturer's Part Number
GHB2100
Description
Type GHB Breakr 2P 100A 277/480VAC Max 125/250VDC
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911242 / 00786679911242
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$629.62 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
141
Resources
Other Links
 
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
 
GHB2100 - Other
Images
 
 
GHB2100 - Small Image
 
GHB2100 - Large Image
 
GHB2100 - Large Image
 
GHB2100 - Large Image
Attachments
 
 
GHB2100 - Specification Sheet
Brochures
 
 
GHB2100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHB2100.
Jump To:

Cross Referenced

These items are similar to GHB2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB2100FFG Eaton 00786685018553
EHD2100 Eaton 00786679317518
EHD2100L Eaton 00786679850930
GHB2100 Eaton 00786679911242
ED42B100L Siemens 00783643083868
HDL26100 Capital Tristate 00785901577942

* All prices subject to change.

Begin Live Chat