BR220 - Type BR BRKR 20A/2 Pole 120/240V 10K

Eaton

  • $20.52 (Each)
  • $20.52 (Each)

  • $102.60 (Per 5)

  • $513.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR220
Manufacturer
Eaton
Manufacturer's Part Number
BR220
Description
Type BR BRKR 20A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676362856 / 00786676362856
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.52 (Each)
Carton
$102.60 (Per 5)
Standard Packaging
$513.00 (Per 25)
Resources
Images
 
 
BR220 - Small Image
 
BR220 - Large Image
 
BR220 - Large Image
Attachments
 
 
BR220 - Specification Sheet
Brochures
 
 
BR220 - Brochure
Other Links
 
 
BR220 - Other
 
BR220 - Other
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE BR BRKR 20A/2 POLE 120/240V 10K
extra long description
ETN BR220 Type BR Breaker 20A/2 Pol
Additional Information
Tripping Mechanism
Common
circuit breaker type
Standard Trip Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Overall Width
2 in
dimensions
1.9000 IN X 2.0000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR220
GTIN
00786676362856
UPC
786676362856
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels

* All prices subject to change.