BKG2G100 - PRX MCB Kit PDG23G 100A 480V 35KAIC Convertible

Eaton

  • $663.09 (Each)
  • $663.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BKG2G100
Manufacturer
Eaton
Manufacturer's Part Number
BKG2G100
Description
PRX MCB Kit PDG23G 100A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 100a
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362386 / 00786689362386
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$663.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
119
Resources
Images
 
 
FRAME2MAINBREAKERKITS - Small Image
 
BKG2G100 - Small Image
 
BKG2G100 - Large Image
 
BKG2G100 - Video
Installation Sheets
 
 
Installation Sheet - Installation Sheet
Attachments
 
 
BKG2G100 - Specification Sheet
Brochures
 
 
BKG2G100 - Brochure
Other Links
 
 
BKG2G100 - Other
Features
amperage rating
100A
Phase
Single-phase, three-phase
Descriptions
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 100A
Description
PRX MCB KIT PDG23G 100A 480V 35KAIC CONVERTIBLE
Product Type
Eaton PRX MCB Kit, PDG2XG Convert, 100a
extra long description
ETN BKG2G100 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
22.0000 IN X 9.0000 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKG2G100
GTIN
00786689362386
UPC
786689362386
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
These alternate items can be purchased instead of BKG2G100.
Jump To:

Similar Items

Similar items are close alternatives to BKG2G100, though they may not be 100% alike.

Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76....
  • Our Part #: BKFD100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BKFD100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($576.32)
BKFD100 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$576.32

Each

QTY:
Each
Add

* All prices subject to change.