BKFD125T - Main or Subfeed BKR Kit 480V 1 or 3PH 125A FD Top

Eaton

  • $906.84 (Each)
  • $906.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BKFD125T
Manufacturer
Eaton
Manufacturer's Part Number
BKFD125T
Description
Main or Subfeed BKR Kit 480V 1 or 3PH 125A FD Top
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 125A FD Top Mounting
Slang Terms

Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009665 / 00786687009665
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$906.84 (Each)
Resources
Images
 
 
BKFD125T - Small Image
 
BKFD125T - Large Image
 
BKFD125T - Video
Attachments
 
 
BKFD125T - Specification Sheet
Features
Voltage Rating
480 V
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Main or SF BKR Kit 125A FD Top MTG
extra long description
ETN BKFD125T MAIN OR SF BKR KIT 125
Description
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 125A FD TOP
Long Description
Eaton MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 125A FD TOP MOUNTING
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKFD125T
GTIN
00786687009665
UPC
786687009665
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for BKFD125T.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds