2NK225 - 200% Neutral For 225A Panelboard

Eaton

  • $182.04 (Each)
  • $182.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
2NK225
Manufacturer
Eaton
Manufacturer's Part Number
1C96652G02
Description
200% Neutral For 225A Panelboard
Eaton Pow-R-Xpress Panelboard, 200% Neutral For 225A Panelboard
Slang Terms

Categories
Power Distribution Panelboards - Accessories
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685436999 / 00786685436999
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
2NK225 - Small Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Large Image
 
2NK225 - Video
Attachments
 
 
2NK225 - Specification Sheet
Brochures
 
 
2NK225 - Brochure
Other Links
 
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
 
2NK225 - Other
Features
Phase
1;3
Descriptions
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
200% Neutral For 225A Panelboard
Long Description
Eaton Pow-R-Xpress panelboard, 200% neutral for 225a panelboard
Special Features
PRL1X/2X - PRL1A/2A
Description
200% NEUTRAL FOR 225A PANELBOARD
extra long description
ETN 2NK225 200% Neutral for 225A Pa
Additional Information
dimensions
27.0000 IN X 5.0000 IN X 4.1250 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1C96652G02
GTIN
00786685436999
UPC
786685436999
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
7.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
There were no add-on items found for 2NK225.

* All prices subject to change.