V48M28T45EE - 45KVA 3PH 480V TP-1 Delta Transformer

Eaton

  • $3267.35 (Each)
  • $3,267.35 (Each)
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
V48M28T45EE
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T45EE
Description
45KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 45 Kva, Ee
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680019357 / 00786680019357
Weight per unit
310 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,267.35 (Each)
Resources
Images
 
 
V48M28T45EE - Large Image
 
V48M28T45EE - Large Image
 
V48M28T45EE - Large Image
 
V48M28T45EE - Small Image
Attachments
 
 
V48M28T45EE - Specification Sheet
Brochures
 
 
V48M28T45EE - Brochure
Tech Bulletins
 
 
V48M28T45EE - Tech Bulletin
Other Links
 
 
V48M28T45EE - Other
 
V48M28T45EE - Other
 
V48M28T45EE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
45KVA 3PH 480V TP-1 DELTA TRANSFORMER
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
45KVA DT-3 TX 3PH 480D-208Y/120V 150C
extra long description
ETN V48M28T45EE 45KVA DT-3 TX 3PH 4
Long Description
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 45 kVA, EE
Additional Information
dimensions
16.5000 IN X 23.0000 IN X 32.0200 IN
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
Secondary Voltage
208 Y/120 V
Primary Voltage
480 V
Manufacturer Information
Manufacturers Part Number
V48M28T45EE
Brand
Eaton
GTIN
00786680019357
UPC
786680019357
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
310
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL Listed,NEMA TP-1 Compliant
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat