UTRS202BCH - Single Position Socket 200A, Ringless Hub Opening U

Eaton

  • $158.26 (Each)
  • $158.26 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
UTRS202BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS202BCH
Description
Single Position Socket 200A, Ringless Hub Opening U
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over, 3-5/16 Inch Hub Open, #8-250 MCM, 4-Jaw, 1-PH, #8-250 MCM, GND Connec (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113685144 / 00782113685144
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.26 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
10
Resources
Attachments
 
 
UTRS202BCH - Specification Sheet
Other Links
 
 
UTRS202BCH - Other
 
UTRS202BCH - Other
 
UTRS202BCH - Other
 
UTRS202BCH - Other
Brochures
 
 
UTRS202BCH - Brochure
Images
 
 
UTRS202BCH - Small Image
 
UTRS202BCH - Large Image
 
UTRS202BCH - Large Image
 
UTRS202BCH - Large Image
 
UTRS202BCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1
Voltage Rating
600 V
Descriptions
Description
SINGLE POSITION SOCKET 200A,RINGLESS HUB OPENING U
Extra Long Description
ETN UTRS202BCH MtrSkt,200A,Ringless
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over, 3-5/16 inch hub open, #8-250 MCM, 4-jaw, 1-ph, #8-250 MCM, Gnd connec (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh
Also Known As...
Meter Socket
Additional Information
Dimensions
4.3600 IN X 8.0000 IN X 14.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTRS202BCH
GTIN
00782113685144
UPC
782113685144
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville
3 View Store

Distribution Centers

Location Stock Available
Tampa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat