UTH4338UCH - Oh/Ug MTR SCKT 1PH 4T 320A RNGLSS W Bypass

Eaton

  • $2554.10 (Each)
  • $2,554.10 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UTH4338UCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH4338UCH
Description
Oh/Ug MTR SCKT 1PH 4T 320A RNGLSS W Bypass
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #6-250 Kcmil, 4-Jaw, 1-PH, #6-250 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms

Categories
Single Meter Sockets - Commercial Single Meter Socket
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116063833 / 00782116063833
Weight per unit
34.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,554.10 (Each)
Resources
Images
 
 
UTH4338UCH - Small Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
 
UTH4338UCH - Large Image
Attachments
 
 
UTH4338UCH - Specification Sheet
Brochures
 
 
UTH4338UCH - Brochure
Other Links
 
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
 
UTH4338UCH - Other
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
OH/UG MTR SCKT 1PH 4T 320A RNGLSS W BYPASS
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, #6-250 kcmil, 4-jaw, 1-ph, #6-250 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 320A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH4338UCH MtrSkt,320A,Ringless
Additional Information
dimensions
5.6900 IN X 15.0000 IN X 29.0000 IN
Manufacturer Information
Manufacturers Part Number
UTH4338UCH
Brand
Eaton
GTIN
00782116063833
UPC
782116063833
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
34.65
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of UTH4338UCH.
Jump To:

Similar Items

Similar items are close alternatives to UTH4338UCH, though they may not be 100% alike.

5 Term RNGLS LRG CLS PLT LVR Byps 5TH Term 9 Oclock Pos SGL Conn 4-600KCMIL DBL ...
  • Our Part #: U4702X5T9K3K2IL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U4702-X-5T9-K3-K2-IL
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($542.07)
U4702X5T9K3K2IL - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$542.07

Each

QTY:
Each
Add
Milb U6585X2200K3L5T9WILEVE U6585-X
  • Our Part #: U6585X2200K3LIL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U6585X2200K3L5T9WILEVE
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,479.87)
U6585X2200K3LIL5 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,479.87

Each

QTY:
Each
Add

* All prices subject to change.