UNRRS101BEUSE - 125A Oh/Ug Ring Style Small Hub Opening

Eaton

  • $152.90 (Each)
  • $152.90 (Each)
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
UNRRS101BEUSE
Manufacturer
Eaton
Manufacturer's Part Number
UNRRS101BEUSE
Description
125A Oh/Ug Ring Style Small Hub Opening
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.6 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 7.35 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217840 / 00786685217840
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.90 (Each)
Resources
Images
 
 
UNRRS101BEUSE - Small Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
Attachments
 
 
UNRRS101BEUSE - Specification Sheet
Brochures
 
 
UNRRS101BEUSE - Brochure
Tech Bulletins
 
 
UNRRS101BEUSE - Tech Bulletin
Other Links
 
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Number of Wires
3
Wire Size
#8 to 2/0 AWG
Current Rating
125 A
Voltage Rating
600 V
amperage rating
125A
Phase
Single-phase
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 11.05 in Overall Height, 8.22 in Overall Width, 3.6 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 7.35 lb
Features
Eaton meter socket, 3-5/16 Hub Opening, 125A, Overhead, 3-5/16 Hub Opening, #8-2/0 kcmil, Four-jaw, Single-phase, #8-2/0 kcmil, Sockets:1, Three-wire, Ring, 600V
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Description
125A OH/UG RING STYLE SMALL HUB OPENING
extra long description
ETN UNRRS101BEUSE MtrSkt,125A,Ring,
Also Known As...
Meter Socket
Meter Box
Additional Information
Hub Type
3-5/16 in Opening
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
accessory type
Meter Socket
Overall Height
11.05 in
Overall Width
8.22 in
Mounting Type
Top/Bottom Mount
dimensions
3.6000 IN X 8.2200 IN X 11.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UNRRS101BEUSE
GTIN
00786685217840
UPC
786685217840
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
7.35 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat