RGH320033E - RGH BKR LS 2000a

Eaton

  • $37174.09 (Each)
  • $37,174.09 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RGH320033E
Manufacturer
Eaton
Manufacturer's Part Number
RGH320033E
Description
RGH BKR LS 2000a
Eaton Series G Electronic Molded Case Circuit Breaker, RG-Frame, RG, Complete Breaker, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 2000A, 125 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 80% Rated
Slang Terms

Category
Unassigned
Classification
Non-Interchangeable Trip Electronic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685574707 / 00786685574707
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37,174.09 (Each)
Resources
Images
 
 
RGH320033E - Small Image
 
RGH320033E - Large Image
 
RGH320033E - Large Image
 
RGH320033E - Large Image
 
RGH320033E - Video
Attachments
 
 
RGH320033E - Specification Sheet
Brochures
 
 
RGH320033E - Brochure
Tech Bulletins
 
 
RGH320033E - Tech Bulletin
Other Links
 
 
RGH320033E - Other
 
RGH320033E - Other
 
RGH320033E - Other
 
RGH320033E - Other
Features
Current Rating
2000 A
Poles
3
Descriptions
extra long description
ETN RGH320033E RGH BKR, LS 2000A
Description
RGH BKR LS 2000A
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
RGH BKR, LS 2000a
Long Description
Eaton Series G electronic molded case circuit breaker, RG-frame, RG, Complete breaker, Digitrip 310 RMS, Electronic LS trip, Three-pole, 2000A, 125 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Additional Information
media
Yes
dimensions
9.7500 IN X 15.5000 IN X 15.5000 IN
Manufacturer Information
Manufacturers Part Number
RGH320033E
Brand
Eaton
GTIN
00786685574707
UPC
786685574707
Taxonomies, Classifications, and Categories
Type
Electronic molded case circuit breaker
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for RGH320033E.

* All prices subject to change.

false