PDG23M0030MSAJ - Power Defense PDG2 3P 65KA/480V

Eaton Corp

  • $548.42 (Each)
  • $548.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PDG23M0030MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0030MSAJ
Description
Power Defense PDG2 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 30A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679325421
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.42 (Each)
Resources
Images
 
 
PDG23M0030MSAJ - Large Image
 
PDG23M0030MSAJ - Large Image
 
PDG23M0030MSAJ - Large Image
 
PDG23M0030MSAJ - Large Image
 
PDG23M0030MSAJ - Small Image
360 Images
 
 
PDG23M0030MSAJ - 360 Image
Attachments
 
 
PDG23M0030MSAJ - Specification Sheet
Brochures
 
 
PDG23M0030MSAJ - Brochure
Other Links
 
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
 
PDG23M0030MSAJ - Other
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 30A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
Power Defense PDG2 3P 65KA/480V
extra long description
ETN PDG23M0030MSAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE PDG2 3P 65KA/480V
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0030MSAJ
Taxonomies, Classifications, and Categories
Type
Motor circuit protector
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL 489,CCC Marked,IEC 60947-2,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23M0030MSAJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0030MSAJ, though they may not be 100% alike.

Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCP030H1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HMCP030H1C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($764.29)
HMCP030H1C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$764.29

Each

QTY:
Each
Add

* All prices subject to change.