PDG23G0090TFFL - PDG2, 3P, 90A, 35KA/480V, Fxfxtmtu

Eaton

  • $573.45 (Each)
  • $573.45 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PDG23G0090TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0090TFFL
Description
PDG2, 3P, 90A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 90A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679912096 / 00786679912096
Weight per unit
76.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
PDG23G0090TFFL - Small Image
 
PDG23G0090TFFL - Large Image
 
PDG23G0090TFFL - Large Image
 
PDG23G0090TFFL - Large Image
 
PDG23G0090TFFL - Large Image
360 Images
 
 
PDG23G0090TFFL - 360 Image
Attachments
 
 
PDG23G0090TFFL - Specification Sheet
Brochures
 
 
PDG23G0090TFFL - Brochure
Other Links
 
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
 
PDG23G0090TFFL - Other
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
90 A
Descriptions
Description
PDG2,3P,90A,35KA/480V,FXFXTMTU
Product Type
Power Defense Globally Rated, FR 2, 3P
extra long description
ETN PDG23G0090TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 90A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23G0090TFFL
Brand
Eaton
GTIN
00786679912096
UPC
786679912096
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
76.8
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative Energy
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for PDG23G0090TFFL.

* All prices subject to change.