PDG23F0030TFFL - PDG2 3P 30A 25KA/480V Fxfxtmtu

Eaton

  • $565.98 (Each)
  • $565.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PDG23F0030TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0030TFFL
Description
PDG2 3P 30A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679922972 / 00786679922972
Weight per unit
4.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$565.98 (Each)
Resources
Images
 
 
PDG23F0030TFFL - Small Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
360 Images
 
 
PDG23F0030TFFL - 360 Image
Attachments
 
 
PDG23F0030TFFL - Specification Sheet
Brochures
 
 
PDG23F0030TFFL - Brochure
Other Links
 
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense Globally Rated, FR 2
extra long description
ETN PDG23F0030TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
PDG2 3P 30A 25KA/480V FXFXTMTU
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
frame
2
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23F0030TFFL
GTIN
00786679922972
UPC
786679922972
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.01
Carton
1
Uses, Certifications, and Standards
Application
AviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
standard
CSA,UL 489,IEC 60947-2,CCC Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23F0030TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0030TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD3030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($927.80)
FD3030 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$927.80

Each

QTY:
Each
Add
There were no add-on items found for PDG23F0030TFFL.

* All prices subject to change.