PDG23F0015TFFJ - PDG2 3P 15A 25KA/480V Fxfxtmtu

Eaton

  • $621.71 (Each)
  • $621.71 (Each)

In-Stock: 0 available locally (Galveston, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PDG23F0015TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0015TFFJ
Description
PDG2 3P 15A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 15A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679298275 / 00786679298275
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.71 (Each)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
0
All Stores
1
Resources
Images
 
 
PDG23F0015TFFJ - Small Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
360 Images
 
 
PDG23F0015TFFJ - 360 Image
Attachments
 
 
PDG23F0015TFFJ - Specification Sheet
Brochures
 
 
PDG23F0015TFFJ - Brochure
Other Links
 
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
Features
Current Rating
15 A
Voltage Rating
600 VAC
Poles
3
Descriptions
Product Type
PD, FRME2, 3P, 15A, 25KA/480V,
Description
PDG2 3P 15A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0015TFFJ PD, Frme2, 3P, 1
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 15A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
frame
2
dimensions
8.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0015TFFJ
GTIN
00786679298275
UPC
786679298275
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherAviationElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - RoboticsVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and Distribution
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PDG23F0015TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0015TFFJ, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3015L
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD3015L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($993.11) ·
EHD3015L - Eaton Corp

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$993.11

Each

QTY:
Each
Add
There were no add-on items found for PDG23F0015TFFJ.

* All prices subject to change.