PDG13M0060TFFJ - PDG1 3P 60A 65KA/480V Fxfxtmtu

Eaton

  • $841.10 (Each)
  • $841.10 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PDG13M0060TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0060TFFJ
Description
PDG1 3P 60A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 60A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679270912 / 00786679270912
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
PDG13M0060TFFJ - Video
 
PDG13M0060TFFJ - Small Image
 
PDG13M0060TFFJ - Large Image
 
PDG13M0060TFFJ - Large Image
 
PDG13M0060TFFJ - Large Image
 
PDG13M0060TFFJ - Large Image
360 Images
 
 
PDG13M0060TFFJ - 360 Image
Attachments
 
 
PDG13M0060TFFJ - Specification Sheet
Brochures
 
 
PDG13M0060TFFJ - Brochure
Other Links
 
 
PDG13M0060TFFJ - Other
 
PDG13M0060TFFJ - Other
 
PDG13M0060TFFJ - Other
 
PDG13M0060TFFJ - Other
 
PDG13M0060TFFJ - Other
 
PDG13M0060TFFJ - Other
Features
Poles
3
Current Rating
60 A
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 60A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0060TFFJ Power Defense PD
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 60A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
1
dimensions
2.9921 IN X 3.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0060TFFJ
GTIN
00786679270912
UPC
786679270912
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
2.7999
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherAviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and Distribution
standard
UL 489,IEC 60947-2,CCC Marked,CSA,RoHS Compliant
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PDG13M0060TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13M0060TFFJ, though they may not be 100% alike.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGH3060FFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGH3060FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($823.56)
EGH3060FFG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$823.56

Each

QTY:
Each
Add

* All prices subject to change.