NL300 - 225A Neutral Lug For A 300 MCM Max. Wire Size

Eaton

  • $66.31 (Each)
  • $66.31 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
NL300
Manufacturer
Eaton
Manufacturer's Part Number
NL300
Description
225A Neutral Lug For A 300 MCM Max. Wire Size
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Neutral Lug, Neutral Lug, 225 A, CH, 0.75 In, #300 Kcmil Max Wire Size
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099170 / 00782113099170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.31 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
230
Resources
Images
 
 
NL300 - Small Image
 
NL300 - Large Image
 
NL300 - Large Image
 
NL300 - Large Image
Attachments
 
 
NL300 - Specification Sheet
Brochures
 
 
NL300 - Brochure
Other Links
 
 
NL300 - Other
 
NL300 - Other
 
NL300 - Other
Features
Phase
1
interrupt rating
10
amperage rating
225
Dimensions and Weight
Height
0.1
Width
5
Depth
8
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
225A NEUTRAL LUG FOR A 300 MCM MAX. WIRE SIZE
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Neutral Lug,Neutral lug,225 A,CH,0.75 in,#300 kcmil max wire size
Product Type
225A Neutral Lug For A 300 MCM Max Wire
extra long description
ETN NL300 225A Neutral Lug For a 30
Manufacturer Information
Manufacturers Part Number
NL300
Brand
Eaton
GTIN
00782113099170
UPC
782113099170
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 489

* All prices subject to change.