MPL3018 - 13 Watt Fluorescent Bulb

Eaton

  • $22.47 (Each)
  • $22.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MPL3018
Manufacturer
Eaton
Manufacturer's Part Number
MPL3018
Description
13 Watt Fluorescent Bulb
Eaton Power Pedestal Fluorescent Light Assembly, Twistbulb, Firehouse, 13W
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685019192 / 00786685019192
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.47 (Each)
Resources
Images
 
 
MPL3018 - Small Image
 
MPL3018 - Large Image
Brochures
 
 
MPL3018 - Brochure
Other Links
 
 
MPL3018 - Other
Descriptions
extra long description
ETN MPL3018 13 WATT FLUORESCENT BUL
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
13 Watt Fluorescent Bulb
Description
13 WATT FLUORESCENT BULB
Long Description
Eaton power pedestal fluorescent light assembly, Twistbulb, Firehouse, 13W
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MPL3018
GTIN
00786685019192
UPC
786685019192
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Power pedestal accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.