MBX2040B150BTS - Lever Bypass, 150A, 20/40 CKT Distribution, With B

Eaton

  • $6106.54 (Each)
  • $6,106.54 (Each)
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
MBX2040B150BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBX2040B150BTS
Description
Lever Bypass, 150A, 20/40 CKT Distribution, With B
Eaton Resi Meter Breaker, All-In-Ones, 150A, Aluminum, Nema 3R, Bottom and Top, #6-350 KCM22 Kaic, #6-350 KCMCSR, Surface Mounting, 40, Four-Jaw, 1, 20, Single-Phase, Ringless, Black Hills Energy, 120/240 Vac, Lever Bypass
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685460635 / 00786685460635
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,106.54 (Each)
Resources
Images
 
 
MBX2040B150BTS - Small Image
 
MBX2040B150BTS - Large Image
 
MBX2040B150BTS - Large Image
 
MBX2040B150BTS - Large Image
 
MBX2040B150BTS - Large Image
Attachments
 
 
MBX2040B150BTS - Specification Sheet
Brochures
 
 
MBX2040B150BTS - Brochure
Other Links
 
 
MBX2040B150BTS - Other
 
MBX2040B150BTS - Other
 
MBX2040B150BTS - Other
 
MBX2040B150BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.19
Height
39.81
Length
4.93
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
LEVER BYPASS, 150A, 20/40 CKT DISTRIBUTION, WITH B
Product Type
LVR Byp, 150A, 20/40 CKT, With BWH Main
extra long description
ETN MBX2040B150BTS LVR BYP, 150A, 2
Long Description
Eaton resi meter breaker, All-in-ones, 150A, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm22 kAIC, #6-350 kcmCSR, Surface mounting, 40, Four-jaw, 1, 20, Single-phase, Ringless, Black Hills Energy, 120/240 Vac, Lever bypass
Additional Information
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBX2040B150BTS
GTIN
00786685460635
UPC
786685460635
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Residential meter breaker
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat