LSS11SRL - Mini Din Switch Assy LS-S11S Switch Body+LS-XRL He

Eaton

  • $103.60 (Each)
  • $103.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LSS11SRL
Manufacturer
Eaton
Manufacturer's Part Number
LS-S11S-RL
Description
Mini Din Switch Assy LS-S11S Switch Body+LS-XRL He
Eaton LS-Titan Miniature Din Limit Switch, Side Rotary, Polyamide PA66-GF25 Enclosure, 6A Max Ac, 3A Max DC, 1NO-1NC, Snap Action, Positive Opening, 6A At 240VAC, 3A At 24VDC, Screw Terminals
Slang Terms

Categories
Limit Switches - Limit Switch Accessories
Classification
Limit Switch Accessories
UNSPSC
N/A
UPC/GTIN
786685392769 / 00786685392769
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.60 (Each)
Resources
Images
 
 
LSS11SRL - Small Image
 
LSS11SRL - Large Image
Attachments
 
 
LSS11SRL - Specification Sheet
Brochures
 
 
LSS11SRL - Brochure
Other Links
 
 
LSS11SRL - Other
Features
connection
Screw Terminal
Descriptions
Description
MINI DIN SWITCH ASSY LS-S11S SWITCH BODY+LS-XRL HE
Features
Eaton’s LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make the LS-Titan a flexible switching solution.
Product Type
IEC Limit Switch Assy, LS-S11S+LS-XRL
extra long description
ETN LS-S11S-RL IEC LIMIT SWITCH ASS
Long Description
Eaton LS-Titan Miniature DIN Limit Switch, Side Rotary, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 1NO-1NC, Snap Action, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminals
Additional Information
Contact Configuration
1 NO-1 NC, snap action, positive opening
dimensions
1.2200 IN X 1.8200 IN X 4.3400 IN
Contact Rating
6A at 240Vac, 3A at 24Vdc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LS-S11S-RL
GTIN
00786685392769
UPC
786685392769
Taxonomies, Classifications, and Categories
Type
Miniature DIN IEC limit switch
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

false