HPC30SHL - 300A PNL, Compact, LVR By

Eaton

  • $5574.82 (Each)
  • $5,574.82 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HPC30SHL
Manufacturer
Eaton
Manufacturer's Part Number
HPC30SHL
Description
300A PNL, Compact, LVR By
House Panel, CSR2150 Main Breaker, BW/BWH Secondary Breaker, 300A, 120/240V, Ringless, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, Lever Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
Slang Terms

Categories
Meter Socket Circuit Breaker C - Commercial Meter Socket Circui
Classification
Commercial Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
782116928675 / 00782116928675
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,574.82 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
HPC30SHL - Small Image
 
HPC30SHL - Large Image
 
HPC30SHL - Large Image
 
HPC30SHL - Large Image
 
HPC30SHL - Large Image
 
HPC30SHL - Large Image
 
HPC30SHL - Large Image
Attachments
 
 
HPC30SHL - Specification Sheet
Brochures
 
 
HPC30SHL - Brochure
Other Links
 
 
HPC30SHL - Other
 
HPC30SHL - Other
 
HPC30SHL - Other
 
HPC30SHL - Other
 
HPC30SHL - Other
 
HPC30SHL - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
300
Dimensions and Weight
Height
30
Width
31
Depth
6.5
Descriptions
Description
300A PNL, COMPACT, LVR BY
Product Type
300A PNL, Compact, LVR Bypass, 150A MCB
extra long description
ETN HPC30SHL 300A PNL, Compact, Lvr
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
House Panel, CSR2150 main breaker, BW/BWH secondary breaker, 300A, 120/240V, Ringless, 22 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Underground feed, Lever bypass, 1 socket, Lug landings for compression, lugs not included
Additional Information
number of spaces
4
Manufacturer Information
Manufacturers Part Number
HPC30SHL
Brand
Eaton
GTIN
00782116928675
UPC
782116928675
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.