HPC3046SHLG - 300A PNL With 4/6 CKTS, G

Eaton

  • $6681.25 (Each)
  • $6,681.25 (Each)

In-Stock: 0 available locally (Georgetown, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HPC3046SHLG
Manufacturer
Eaton
Manufacturer's Part Number
HPC3046SHLG
Description
300A PNL With 4/6 CKTS, G
House Panel, CSR2150BM Main Breaker, 300A, 120/240V, Ringless, 4 Spaces, 6 Circuits, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
Slang Terms

Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification
Meter Socket & Metering Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786685368894 / 00786685368894
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,681.25 (Each)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
2
Resources
Images
 
 
HPC3046SHLG - Small Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
Attachments
 
 
HPC3046SHLG - Specification Sheet
Brochures
 
 
HPC3046SHLG - Brochure
Other Links
 
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
300
Dimensions and Weight
Width
33
Depth
46
Height
7.75
Descriptions
Long Description
House Panel, CSR2150BM main breaker, 300A, 120/240V, Ringless, 4 spaces, 6 circuits, 22 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Underground feed, No bypass, 1 socket, Lug landings for compression, lugs not included
Description
300A PNL WITH 4/6 CKTS, G
Product Type
300A PNL With 4/6 CKTS, Georgia Power
extra long description
ETN HPC3046SHLG 300A PNL WITH 4/6 C
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Additional Information
number of spaces
4
Manufacturer Information
Manufacturers Part Number
HPC3046SHLG
Brand
Eaton
GTIN
00786685368894
UPC
786685368894
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed
Total availability: 2

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for HPC3046SHLG.

* All prices subject to change.