HP816P400BSLBL - 400A House Panel 1 200A Main Included and 1 Provis

Eaton

  • $2118.84 (Each)
  • $2,118.84 (Each)

In-Stock: 0 available locally (Centennial, CO) (change location)
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
HP816P400BSLBL
Manufacturer
Eaton
Manufacturer's Part Number
HP816P400BSLBL
Description
400A House Panel 1 200A Main Included and 1 Provis
Eaton House Panel, 400A, Aluminum, Lever Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
786685970950 / 00786685970950
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,118.84 (Each)
Stock Availability
Centennial
0
Denver
0
All Stores
0
Resources
Images
 
 
HP816P400BSLBL - Small Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
Attachments
 
 
HP816P400BSLBL - Specification Sheet
Other Links
 
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
400A HOUSE PANEL 1 200A MAIN INCLUDED AND 1 PROVIS
Product Type
400A PNL, 1 200A Main Incl and 1 Prov
extra long description
ETN HP816P400BSLBL 400A PNL, 1 200A
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, Aluminum, Lever bypass, NEMA 3R, Overhead/Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Surface mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR breakers, 120/240V, 4306
Additional Information
number of spaces
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HP816P400BSLBL
GTIN
00786685970950
UPC
786685970950
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
160
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area