HP404040SH - 400A House Panel 22K Aic With 40/40 Distribution

Eaton

  • $6404.45 (Each)
  • $6,404.45 (Each)
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
HP404040SH
Manufacturer
Eaton
Manufacturer's Part Number
HP404040SH
Description
400A House Panel 22K Aic With 40/40 Distribution
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782114868713 / 00782114868713
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,404.45 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
64
Resources
Images
 
 
HP404040SH - Small Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
Attachments
 
 
HP404040SH - Specification Sheet
Other Links
 
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
Brochures
 
 
HP404040SH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HP404040SH.
Jump To:

Cross Referenced

These items are similar to HP404040SH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP404040SH Eaton 00782114868713
RU3040D400CL Schneider Electric 00785901445432

* All prices subject to change.

Begin Live Chat