HMCPE015E0C - Hmcpe 15AMP 3-11 Adjustable Trip Range Steel Terms

Eaton

  • $747.78 (Each)
  • $747.78 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCPE015E0C
Manufacturer
Eaton
Manufacturer's Part Number
HMCPE015E0C
Description
Hmcpe 15AMP 3-11 Adjustable Trip Range Steel Terms
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 15 A, Three-Pole, 480 V, Adjustable, Frame J-K, 45-150 A, 600 Y/347 V, Series G, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679113653 / 00786679113653
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$747.78 (Each)
Stock Availability
Burleson
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
HMCPE015E0C - Specification Sheet
Images
 
 
HMCPE015E0C - Small Image
 
HMCPE015E0C - Large Image
 
HMCPE015E0C - Large Image
 
HMCPE015E0C - Large Image
Other Links
 
 
HMCPE015E0C - Other
 
HMCPE015E0C - Other
 
HMCPE015E0C - Other
 
HMCPE015E0C - Other
Brochures
 
 
HMCPE015E0C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
Three-pole
Voltage Rating
480 V
Descriptions
Description
HMCPE 15AMP 3-11 ADJUSTABLE TRIP RANGE STEEL TERMS
Extra Long Description
ETN HMCPE015E0C HMCPE 15A 3-11 ADJ
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 15 A, Three-pole, 480 V, Adjustable, Frame J-K, 45-150 A, 600 Y/347 V, Series G, Non-aluminum
Product Type
Hmcpe 15A 3-11 Adj Trip Range Steel Term
Additional Information
Dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCPE015E0C
GTIN
00786679113653
UPC
786679113653
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Availability
Status
Inactive
Packaging
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HMCPE015E0C.
Jump To:

Cross Referenced

These items are similar to HMCPE015E0C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP003A0C Eaton 00786679150795
HMCP007C0C Eaton 00786679150801
HMCP015E0C Eaton 00786679150818
HMCP030H1C Eaton 00786679150825
HMCPE007C0C Eaton 00786679113646
HMCPE015E0C Eaton 00786679113653
HMCPE030H1C Eaton 00786679113660
HMCPS003A0C Eaton 00786679804247
HMCPS015E0C Eaton 00786679232606
HJL36030M71LC Schneider Electric n/a

* All prices subject to change.

Begin Live Chat