HMCP070M2C - HMCP Standard Mag Style W/Steel Collars

Eaton

  • $1152.07 (Each)
  • $1,152.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCP070M2C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP070M2C
Description
HMCP Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 70 A, Three-Pole, Frame J-K, 210-700 A, Series C, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150849 / 00786679150849
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,152.07 (Each)
Resources
Images
 
 
HMCP070M2C - Small Image
 
HMCP070M2C - Large Image
 
HMCP070M2C - Video
Attachments
 
 
HMCP070M2C - Specification Sheet
Brochures
 
 
HMCP070M2C - Brochure
Other Links
 
 
HMCP070M2C - Other
 
HMCP070M2C - Other
 
HMCP070M2C - Other
Features
Poles
3
Current Rating
70A
Descriptions
Description
HMCP STANDARD MAG STYLE W/STEEL COLLARS
Product Type
70A, 600VAC, 3 Pole Motor Protection
extra long description
ETN HMCP070M2C 70A, 600VAC, 3 pole
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 70 A, Three-pole, Frame J-K, 210-700 A, Series C, Non-aluminum
Additional Information
media
Yes
dimensions
7.7000 IN X 4.9000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP070M2C
GTIN
00786679150849
UPC
786679150849
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for HMCP070M2C.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds