HMCP050K2C - HMCP 050K2C HMCP Standard Mag Style W/Steel Collar

Eaton

  • $948.27 (Each)
  • $948.27 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
HMCP050K2C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP050K2C
Description
HMCP 050K2C HMCP Standard Mag Style W/Steel Collar
Motor Cicuit Protector, 50 A, Nema 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150832 / 00786679150832
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$948.27 (Each)
Resources
Images
 
 
HMCP050K2C - Small Image
 
HMCP050K2C - Large Image
 
HMCP050K2C - Large Image
 
HMCP050K2C - Video
Attachments
 
 
HMCP050K2C - Specification Sheet
Other Links
 
 
HMCP050K2C - Other
 
HMCP050K2C - Other
 
HMCP050K2C - Other
Brochures
 
 
HMCP050K2C - Brochure
Features
Voltage Rating
600 V ac;250 V dc
Current Rating
50 A
Poles
3
Descriptions
Product Type
Motor Cicuit Protector
Long Description
Motor Cicuit Protector, 50 A, NEMA 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V ac;250 V dc, F-Frame Frame
Features
Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 2 starter, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip.
Short Description
3P Motor Cicuit Protector, 50 A, NEMA 2 Starter
Description
HMCP 050K2C HMCP STANDARD MAG STYLE W/STEEL COLLAR
extra long description
ETN HMCP050K2C HMCP STANDARD MAG ST
Additional Information
Trip Setting
50 to 500 A
Tripping Mechanism
Magnetic Trip
Terminal Connection Type
Line and Load Lug
Frame Size
F-frame
Standards Met
UL Listed;CSA Certified
circuit breaker type
Motor Circuit Protector
Starter Size
NEMA 2
media
Yes
dimensions
8.0000 IN X 5.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
HMCP050K2C
Brand
Eaton
GTIN
00786679150832
UPC
786679150832
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with HMCP050K2C.
Jump To:

Frequently Purchased Together

These items are compatible and complement HMCP050K2C, providing enhanced or expanded functionality.

Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload...
  • Our Part #: AN19GN0A5E045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN19GN0A5E045
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,087.04) ·
AN19GN0A5E045 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,087.04

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds