AN19GN0A5E045 - C440 9-45A SZ 2 FVNR STR 120VAC STD

Eaton

  • $1087.04 (Each)
  • $1,087.04 (Each)
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
AN19GN0A5E045
Manufacturer
Eaton
Manufacturer's Part Number
AN19GN0A5E045
Description
C440 9-45A SZ 2 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 9–45 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415420 / 00786685415420
Weight per unit
3.9199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,087.04 (Each)
Resources
Images
 
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Small Image
Attachments
 
 
AN19GN0A5E045 - Specification Sheet
Other Links
 
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
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
2
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 9-45A SZ 2 FVNR STR 120VAC STD
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
FDM STR FVNR SZ2 120V C440-ST 9-45a
extra long description
ETN AN19GN0A5E045 FDM STR FVNR SZ2
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 9–45 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Manufacturers Part Number
AN19GN0A5E045
Brand
Eaton
GTIN
00786685415420
UPC
786685415420
Packaging
Weight per each
3.9199
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 2
standard
NEMA,CSA,CE,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AN19GN0A5E045.
Jump To:

Cross Referenced

These items are similar to AN19GN0A5E045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AN19GN0A5E045 Eaton 00786685415420
W200M2CFC Eaton 00786678630809
W200M2CFCY7 Eaton 00782116345526
14FSH32AA51 FURNAS n/a
14FSH32AF51 FURNAS n/a
5F074 WW GRAINGER n/a
509CODA1J Rockwell Automation n/a
8536SDO1V02H10S Schneider Electric 00785901019374
8536SDO1V02H20S Schneider Electric 00785901070733
8536SDO1V02H30S Schneider Electric 00785901807094

* All prices subject to change.

Begin Live Chat